Shop All Cabinet Accessory
Nvent Hoffman
Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x2.75, Gray, S
Mfr # A1043DSC
Zoro # G6810975
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Depth 2-3/4 in
- Application Indoor
- Size 10-1/4 x 4 x 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A1043DSC
- Zoro # G6810975
- UPC # 783510575908
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 2-3/4 in |
Size | 10-1/4 x 4 x 2-3/4 in |
Height | 10-1/4 in |
Width | 4 in |
Details
Item | Flat and Dome Screw Cover,Contoured,Ty |
Material | Mild Steel |
Finish | Powder Coated |
Application | Indoor |
NEMA Enclosure Type | 12, 13 |
Features | Flat Cover, Dust-Resistant |
Gauge | 16 ga |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Standards | UL 508A Listed; Type 4, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 6, 12, 13; File No. E61997; NEMA Type 4, 6, 12, and 13; CSA, File No. 42186: Type 4, 12, and 13; IEC 60529, IP67 |
Weight | 2.90 lb |
Cover Style | Flat |
Interior Volume | 102.8 inÂł |
Mounting | 10.75 in / 273 mm |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 6; NEMA Type 13; IP67 |
Description
Flat and Dome Screw Cover,Contoured,Ty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB1X1BGA-C)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- BRIDGEPORT FITTINGS Connector, Steel, 3/4" Trade Size (231-SLP)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 60 in D, NEMA 3R (RSCG080860NK)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A30H2410GQRLP3PT)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G120WK)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F66L12)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 8.00x8.00, Gray, Steel (F88LA)
- NVENT HOFFMAN Reducer, 10x10 to 8x8, Gray, Steel (F1010G88R)
- NVENT HOFFMAN Concept Hmi, Type 4,420x450x120mm, Lt G (CP424512)
- NVENT HOFFMAN Purge and Pressurization Systems (PCFSKIT)
- Nvent Hoffman Cabinet Accessory