Shop All Cabinet Accessory
Nvent Hoffman
Fixed Wall-Mount Rack, 19", 20u, Black
Mfr # E19FWM20U20
Zoro # G5813265
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Black
- Height 37 in
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # E19FWM20U20
- Zoro # G5813265
- UPC # 783510110130
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 37 in |
Width | 20 in |
Depth | 20 in |
Size | 37 in x 20 in x 20 in |
Details
Item | Fixed Wall-Mount Rack,19",20u,Black |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Load Rating | 150 lb / 68 kg |
Rack Units | 20 |
Load Capacity | 150 lb |
Weight | 23.80 lb |
Standards | UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D |
Description
Fixed Wall-Mount Rack,19 In.,20u,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JKS-400)
- HUBBELL 30A Watertight Locking Connector 3P 4W 250VAC L15-30R (HBL29W75)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 120VAC, 10A (CA2SK20G7)
- LEVITON T-Resist Recept 20A Ivry (TBR20-00I)
- NVENT HOFFMAN Splitter Box Block Assemblies, Aluminum (ASBB85)
- NVENT HOFFMAN Corner Support Bracket Kit, White, Steel (LCSKW)
- NVENT HOFFMAN PROLINE G2 180 Degree Hinge Kit, Conductive, Steel (P2AH180)
- NVENT HOFFMAN Tee, 2.50x2.50, Gray, Steel (F22WT)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F22G60)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Condit (PLM52G52)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- Nvent Hoffman Cabinet Accessory