Shop All Cabinet Accessory
Nvent Hoffman
Finger Guards, Fits Fan Pkg/Fan
Mfr # AGARD2
Zoro # G5844713
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Chrome Plated
- For Use With For Use With Mfr. Model Number A2AXFN24
- Color Unpainted
- Depth 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AGARD2
- Zoro # G5844713
- UPC # 783510173982
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 0.12 in |
Width | 2.36 in |
Size | 2.36 in x 2.36 in x 0.12 in |
Height | 2.36 in |
Details
Item | Finger Guards,Fits Fan Pkg/Fan |
Material | Mild Steel |
Finish | Chrome Plated |
For Use With | For Use With Mfr. Model Number A2AXFN24 |
Color | Unpainted |
Weight | 0.02 lb |
Use On Compact Cooling Fan Items | A2AXFN24 |
Description
Finger Guards,Fits Fan Pkg/Fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 18 Gauge, Red, 100ft. (230202-100)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSP2016)
- HELI-TUBE 3/16 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/16 UR-100)
- NVENT HOFFMAN Wing Knobs for CONCEPT Window Kits (CWKL)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 24 (A24H16ALP)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 8.00x8.00x60.00, Gray, S (F88T3R60)
- NVENT HOFFMAN Door Panels, Fits 35.00x45.00, White, St (CP3545)
- NVENT HOFFMAN CONCEPT Panel Conversion Kit, for Concept / NEMA, Steel (CCPM4)
- NVENT HOFFMAN HF Replacement Filters (89134424R)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 4.00x4.00x24.00, Steel (A4424RT)
- Nvent Hoffman Cabinet Accessory