Shop All Cabinet Accessory
Nvent Hoffman
Filter Grille Panel, 12.00x12.00x12.00, Gray, Steel
Mfr # 105G19
Zoro # G6782424
product price: $597.52
/ea
Free Shipping & Returns
$597.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 430
- Finish Brushed
- Depth 1.37 in
- Height 10-1/2 in
- Size 10-1/2 x 19 x 1.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # 105G19
- Zoro # G6782424
- UPC # 783510225339
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 1.37 in |
Height | 10-1/2 in |
Size | 10-1/2 x 19 x 1.37 in |
Width | 19 in |
Details
Item | Filter Grille Panel,12.00x12.00x12.00 |
Material | Stainless Steel 430 |
Finish | Brushed |
Color | Unpainted |
Gauge | 16 ga |
Thickness | 16 ga / 1.59 mm |
Weight | 7 lb |
Description
Filter Grille Panel,12.00x12.00x12.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Switch, 2-Pole, Malleable Iron, 1Gang (EFSFR2Q)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Plunger IP 66, 67 (XCSD3710N12)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HB20-0AA0)
- AC WORKS Adapter L14-30P 30A 4-Prong Plug to 2 30A L5-30R 3-Prong Connectors (ADVL1430L530)
- NVENT HOFFMAN Filter Box Fans, 13.38x13.38x4.50, Lt Gr (1RB100)
- NVENT HOFFMAN Wall-Mount Solar Shields, 28.00x28.00x15.75, White, Galvanized (SW2LGLWH)
- NVENT HOFFMAN Barrier Kit, Bolt-On, Fits 3.00x3.00, Gr (F33BK60)
- NVENT HOFFMAN Rack and Panel-Mount Power Distribution (DP1N191415)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 18.00x18.00, Gray, Steel (A18184SU)
- NVENT HOFFMAN COMPACT Series 4 Flange Elbow Coupling, fits 80x80mm, Lt Gray, Aluminu (CCS8FECLG)
- NVENT HOFFMAN Flush Covers, fits 10.00x8.00, Gray, Steel (AFE10X8)
- Nvent Hoffman Cabinet Accessory