Shop All Enclosure Parts
Nvent Hoffman
Filter, For Mfr. No. AVK812
Mfr # AFLT812
Zoro # G8755625
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Aluminum
- Depth 1.05 in
- Includes Mounting hardware
- For Use With Mfr. No. AVK812
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AFLT812
- Zoro # G8755625
- UPC # 783510223809
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Depth | 1.05 in |
Width | 8.25 in |
Height | 14.14 in |
Width (W) (millimetre) | 210 |
Height (H) (millimetre) | 359 |
Depth (D) (inch) | 0.34 |
Size | 14.14 x 8.25 in |
Width (W) (inch) | 8.25 |
Depth (D) (millimetre) | 9 |
Height (H) (inch) | 14.14 |
Length | 18.00 inch |
Details
Material | Aluminum |
Finish | Aluminum |
Includes | Mounting hardware |
For Use With | Mfr. No. AVK812 |
Item | Filter |
Color | Unpainted |
Use With Steel Louver | AVK812 |
Use With Stainless Steel Louver | AVK812SS6 |
Description
Filter, For Use With Mfr. No. AVK812, Material Aluminum, Includes Mounting Hardware, Height 14.14 in, Width 8.25 in, Depth 1.05 in, Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- SOLAHD DC Power Supply, 85/264V AC, 12V DC, 30W, 2.5A, DIN Rail (SCP30S12BDN)
- L.H. DOTTIE L.H. Dottie 2'' No Thread Connector, 5PK (NT200)
- SWE-TECH 3C Bulk Cat6 Blue Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-061TH)
- NVENT HOFFMAN Louver Plate Kit, 5.62 in. Hx5.5 in. W (AVK44)
- NVENT HOFFMAN Conduit Hole Seal, 3.62 In Hole, Steel (AS300)
- NVENT HOFFMAN Conduit Hole Seal, 1.37 In Hole, Steel (AS100)
- NVENT HOFFMAN Conduit Hole Seal, 3.00 In Hole, Steel (AS250)
- NVENT HOFFMAN Filter, For Mfr. No. AVK66 (AFLT66)
- NVENT HOFFMAN Conduit Hole Seal, 1.67 In Hole, Steel (AS125)
- SIEMENS Hole Plug, 1.37 In Hole dia., Steel (52AAH6)
- Nvent Hoffman Enclosure Parts