Shop All Enclosure Parts
Nvent Hoffman
Filter, For Mfr. No. AVK66
Mfr # AFLT66
Zoro # G8755616
original price:
$70.48
15% off
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Aluminum
- For Use With Mfr. No. AVK66
- Includes Mounting hardware
- Height 6.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AFLT66
- Zoro # G8755616
- UPC # 783510301088
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Height | 6.72 in |
Depth | 1.05 in |
Width | 6.25 in |
Width (W) (inch) | 6.25 |
Height (H) (inch) | 6.72 |
Size | 171 x 159 mm |
Length | 12.20 inch |
Depth (D) (millimetre) | 9 |
Depth (D) (inch) | 0.34 |
Height (H) (millimetre) | 171 |
Width (W) (millimetre) | 159 |
Details
Material | Aluminum |
Finish | Aluminum |
For Use With | Mfr. No. AVK66 |
Includes | Mounting hardware |
Item | Filter |
Color | Unpainted |
Use With Stainless Steel Louver | AVK66SS6 |
Use With Steel Louver | AVK66 |
Description
Filter, For Use With Mfr. No. AVK66, Material Aluminum, Includes Mounting Hardware, Height 6.72 in, Width 6.25 in, Depth 1.05 in, Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P8I)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-25)
- DORTRONICS Push Button Station, 28VDC, (2) SPDT Relay (5236-2P15)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 3/4'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U75)
- NVENT HOFFMAN Conduit Hole Seal, 1.68 In Hole, SS (AS125SS)
- NVENT HOFFMAN Conduit Hole Seal, 1.06 In Hole, SS (AS075SS)
- NVENT HOFFMAN Louver Plate Kit, 8.19 in. Hx9.5 in. W (AVK86)
- NVENT HOFFMAN Enclosure Window Kit, 15.5in. Hx10.5in. W (APWK138NF)
- NVENT HOFFMAN Pushbtn Hole Seal, 0.87 In Hole, SS (ASPBGSS)
- NVENT HOFFMAN Filter, G57 AC, 21 X 20 X 0.34 IN (89096885SP)
- RITTAL Hole Seal, 1.37 In Hole dia., Steel (OHS100C)
- Nvent Hoffman Enclosure Parts