Shop All Enclosure Parts
Nvent Hoffman
Filter, For Mfr. No. AVK44
Mfr # AFLT44
Zoro # G8755591
original price:
$67.74
17% off
new price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. AVK44
- Height 4.97 in
- Width 4.25 in
- Length 10.30 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AFLT44
- Zoro # G8755591
- UPC # 783510302825
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Height | 4.97 in |
Width | 4.25 in |
Length | 10.30 inch |
Depth | 1.05 in |
Depth (D) (inch) | 0.34 |
Height (H) (inch) | 4.97 |
Width (W) (millimetre) | 108 |
Depth (D) (millimetre) | 9 |
Size | 126 x 108 mm |
Height (H) (millimetre) | 126 |
Width (W) (inch) | 4.25 |
Details
Item | Filter |
For Use With | Mfr. No. AVK44 |
Material | Aluminum |
Color | Unpainted |
Finish | Aluminum |
Includes | Mounting hardware |
Use With Stainless Steel Louver | AVK44SS6 |
Use With Steel Louver | AVK44 |
Description
Filter, For Use With Mfr. No. AVK44, Material Aluminum, Includes Mounting Hardware, Height 4.97 in, Width 4.25 in, Depth 1.05 in, Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SW)
- SOUTHWIRE Thermostat Cable, 250ft, 0.17 Diameter, CL2 (553050407)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (CCP1.00BK)
- SWE-TECH 3C Decora Wall Plate Insert, White, 4 Keystone Jack (FWT302-4D-W)
- NVENT HOFFMAN Louver Plate Kit, 8.19 in. Hx9.5 in. W (AVK86)
- NVENT HOFFMAN Louver Plate Kit, 3.25 in. Hx3.25 in. W (AVK23)
- NVENT HOFFMAN Pushbtn Hole Seal, 0.87 In Hole, Steel (ASPBG)
- NVENT HOFFMAN Conduit Hole Seal, 2.00 In Hole dia., SS (AS150SS)
- NVENT HOFFMAN Conduit Hole Seal, 1.37 In Hole, SS (AS100SS)
- NVENT HOFFMAN Filter, For Mfr. No. AVK66 (AFLT66)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBSS)
- Nvent Hoffman Enclosure Parts