Shop All Cabinet Accessory
Nvent Hoffman
Filter Fan Shrouds
Mfr # HH13GS35001
Zoro # G6848748
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 16 ga
- NEMA Enclosure Type 3R
- Depth 4.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HH13GS35001
- Zoro # G6848748
- UPC # 783510350185
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 4.76 in |
Width | 15 in |
Height | 18 in |
Size | 18 in x 15 in x 4.76 in |
Details
Item | Filter Fan Shrouds |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
NEMA Enclosure Type | 3R |
Color | Light Gray |
Standards | UL 508A UL/cUL Listed; Type 3R; File No. E482010; Maintains UL/cUL Listed Type 3R and Type 12 rating when properly installed on a Type 3R or Type 12 enclosure |
Thickness | 16 ga / 1.52 mm |
Weight | 11.30 lb |
Protection Rating | NEMA Type 3R |
Description
Filter Fan Shrouds
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741SW)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 10 ft (PAREB-36F-10)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S605002S00)
- INTERMATIC USD Intermatic Usd T101M Timer Mechanism (T101M)
- NVENT HOFFMAN Hazloc Cable Glands for Armored Cable (E (KBAU1NXSLE)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 24Vdc (TFP424)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121260SCSS)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A30P30G)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T12HC)
- NVENT HOFFMAN Elbow, 4.00x4.00, Gray, Steel 90 deg. (F44WE90)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Gray, Steel (A12104SU)
- Nvent Hoffman Cabinet Accessory