Shop All Cabinet Accessory
Nvent Hoffman
Filter Fan Shrouds
Mfr # HH05GS61001
Zoro # G6848739
product price: $181.39
/ea
Free Shipping & Returns
$181.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 10-1/2 in x 8 in x 1.85 in
- Height 10-1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HH05GS61001
- Zoro # G6848739
- UPC # 783510350130
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 10-1/2 in x 8 in x 1.85 in |
Height | 10-1/2 in |
Width | 8 in |
Depth | 1.85 in |
Details
Item | Filter Fan Shrouds |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
Gauge | 16 ga |
NEMA Enclosure Type | 3R |
Thickness | 16 ga / 1.52 mm |
Standards | UL 508A UL/cUL Listed; Type 3R; File No. E482010; Maintains UL/cUL Listed Type 3R and Type 12 rating when properly installed on a Type 3R or Type 12 enclosure |
Weight | 3.70 lb |
Protection Rating | NEMA Type 3R |
Description
Filter Fan Shrouds
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Gray (P264GY)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CRS15I)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560MHW)
- NVENT HOFFMAN Retaining Post Kit, 7.00x0.00x0.00, Black, Steel (LRPB)
- NVENT HOFFMAN Pedestal with Legs, 36.00x8.00x8.00, Gray, Steel (AP36L88)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCD)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABD)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H24BLP3PT)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 36.00x30.00x20.00, Steel (A363020LP)
- NVENT HOFFMAN Handle Options, Steel (ELHP)
- Nvent Hoffman Cabinet Accessory