Shop All Cabinet Accessory
Nvent Hoffman
Filter Fan Shrouds
Mfr # HH05GS35001
Zoro # G6848723
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Light Gray
- Gauge 16 ga
- Depth 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HH05GS35001
- Zoro # G6848723
- UPC # 783510350123
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 1.85 in |
Width | 8 in |
Height | 10-1/2 in |
Size | 10-1/2 in x 8 in x 1.85 in |
Details
Item | Filter Fan Shrouds |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
Gauge | 16 ga |
NEMA Enclosure Type | 3R |
Thickness | 16 ga / 1.52 mm |
Standards | UL 508A UL/cUL Listed; Type 3R; File No. E482010; Maintains UL/cUL Listed Type 3R and Type 12 rating when properly installed on a Type 3R or Type 12 enclosure |
Weight | 3.90 lb |
Protection Rating | NEMA Type 3R |
Description
Filter Fan Shrouds
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F44T30HC)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor (OMNIDT1000)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG1000403)
- NVENT HOFFMAN Screw Package, #10-32x.75, Steel (AS1032)
- NVENT HOFFMAN CONCEPT Panels, 28.20x14.20, White, Stee (CP3016)
- NVENT HOFFMAN ZONEX SA Series Junction Boxes, Aluminum (SA171108)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 20x16x10, Lt Gray, Fiberglass (A201610CHQRFG)
- NVENT HOFFMAN Louver Plate Kits, 3.25x3.25, SS Type 31 (AVK23SS6)
- NVENT HOFFMAN Two-Door with Floor Stands, Type 12, 72.06x60.06x24.06, Steel (A726024ULP)
- Nvent Hoffman Cabinet Accessory