Shop All Voice & Data Communication Cabinets
Nvent Hoffman
Filter Fan, Plastic, 6.15" H x 6.16" L
Mfr # HF0516414
Zoro # G7883745
Free Shipping & Returns
$237.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 1/8 in
- Width 3 49/50 in
- Depth 4 in
- Finish Unfinished
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # HF0516414
- Zoro # G7883745
- UPC # 783510366179
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 6 1/8 in |
Width | 3 49/50 in |
Depth | 4 in |
Fan Depth | 4" |
Fan Height | 6-9/64" |
Fan Width | 6-9/64" |
Length | 6.16" |
Depth (D) (inch) | 3.98 |
Width (W) (inch) | 6.16 |
Width (W) (millimetre) | 156 |
Height (H) (inch) | 6.15 |
Size | 6.15 x 6.16 x 3.98 in |
Depth (D) (millimetre) | 101 |
Height (H) (millimetre) | 156 |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Height 6 1/8 in, Depth 4 in, Width 3 49/50 in, CFM @ 0.000-In. SP 35, Voltage 115V AC, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Wall, Housing Material UV-Resistant Plastic, Includes Mounting Hardware, For Use With Electrical Control Enclosures, Environmental Applications Equipment Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB75CG)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Red (PJ3R)
- LEVITON 30A Flush Mount Black 6-30R Power Outlet (R10-05372-S00)
- SQUARE D NEMA Control Relay, 2NO, 480VAC, 10A (8501XO20V06)
- NVENT HOFFMAN Exhaust Grill/Filter, 8.19" H x 8.21" L (HG0900404)
- NVENT HOFFMAN Shelf, Steel, Black, Holds Equipment (D19FVT69B)
- NVENT HOFFMAN Folding Shelf, Mild Steel, 18in.Hx18in.L (AASHLF1818)
- NVENT HOFFMAN Exhaust Grill/Filter, 6.15" H x 6.16" L (HG0500404)
- NVENT HOFFMAN Filter Fan, Plastic, 8.19" H x 8.21" L (HF0916414)
- NVENT HOFFMAN Filter Fan, Plastic, 12.80" H x 12.82" L (HF1316424)
- GLOBAL INDUSTRIAL 37U Network Server Data Rack Enclosure Cabinet with Vented Doors, Assembled (239116A)
- Nvent Hoffman Voice & Data Communication Cabinets