Shop All Cabinet Accessory
Nvent Hoffman
Filter Box Fans, 13.38x13.38x4.50, Lt Gr
Mfr # 1RB100
Zoro # G5851598
product price: $830.32
/ea
Free Shipping & Returns
$830.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Light Gray
- Gauge 18 ga
- Depth 12.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # 1RB100
- Zoro # G5851598
- UPC # 783510227135
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 12.81 in |
Width | 114.3 in |
Height | 4-1/2 in |
Size | 13.38 x 13.38 x 4-1/2 in |
Details
Item | Filter Box Fans,13.38x13.38x4.50,Lt Gr |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
Gauge | 18 ga |
Voltage | 100 to 120V AC |
Thickness | 18 ga / 1.21 mm |
Weight | 11.30 lb |
Standards | UL Recognized Motor; CSA Certified Motor |
Airflow | 675 ftÂł/min / 1147 mÂł/h |
Nominal Voltage | 115 V |
Max Current | 1.2 A / 1.2 A |
Operating Temperature | 104 °F max / 40 °C max |
Voltage AC | 100 V / 100 - 120 VAC V |
Description
Filter Box Fans,13.38x13.38x4.50,Lt Gr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 2.06 in. W (SSRHP25)
- GARDNER BENDER Pull Switch, 2-Speed, SPDT, 6A, 125VAC (GSW-33)
- 3M Shrink Tubing, 3.69in ID, Black, 18in (8430-18)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6636SCSS)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG8)
- NVENT HOFFMAN Plinth Base, 700x600mm, Gray, Aluminum (EPL7060)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0500503)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x3.00, Gray, Steel (ASE8X6X3)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x60, Gray, Steel (AT8860)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.96x6.25x2.50, Lt Gray, Steel (TEC100WCMSS4)
- Nvent Hoffman Cabinet Accessory