Shop All Cabinet Accessory
Nvent Hoffman
Fiberglass Wiring Trough, Nema Type 12 A
Mfr # F6648FG
Zoro # G5836137
product price: $993.28
/ea
Free Shipping & Returns
$993.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- Features Dust-Resistant
- Application Indoor
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F6648FG
- Zoro # G5836137
- UPC # 783510159801
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Size | 6 in x 6 in x 48 in |
Depth | 48 in |
Height | 6 in |
Details
Item | Fiberglass Wiring Trough,Nema Type 12 A |
Material | Fiberglass |
Finish | Smooth Matte |
Features | Dust-Resistant |
Application | Indoor |
Color | Gray |
NEMA Enclosure Type | 12 |
Thickness | 0.12 in / 3.2 mm |
Type | Trough |
Weight | 14 lb |
Standards | Flammability Rating UL 94-5V; Meets UL cold impact test for temperatures to -35 C; NEMA Type 12 and Type 3R; IEC 60529, IP55; Recognized by National Electric Code for indoor and outdoor applications |
Protection Rating | NEMA Type 12; NEMA Type 3R; IP55 |
Opening Quantity | 4 |
Cover Screw Quantity | 12 |
Description
Fiberglass Wiring Trough,Nema Type 12 A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21038R)
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 (EV14-10RB-Q)
- FLOWLINE Flow Switch Fitting (FT50-1000)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-11C3N-W-A/10)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 48.00x30.00x10.00, Gray, Steel (A48H30CLP)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A483608LPEMCSS)
- NVENT HOFFMAN Mechanical Interlock, Fits Frames, Steel (PMLFB)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", SS (TEP10SS)
- NVENT HOFFMAN Hinge-Cover, Medium, Type 3R, 42.00x30.00x12.00, Steel (A42R3012HCR)
- NVENT HOFFMAN PDU Bracket Kit, Black, Mild Steel (DPDU1)
- Nvent Hoffman Cabinet Accessory