Shop All Cabinet Accessory
Nvent Hoffman
Fiberglass Wiring Trough, Nema Type 12 A
Mfr # F6624FG
Zoro # G5835954
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- NEMA Enclosure Type 12
- Size 6 in x 6 in x 24 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F6624FG
- Zoro # G5835954
- UPC # 783510159603
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 6 in x 6 in x 24 in |
Height | 6 in |
Width | 6 in |
Depth | 24 in |
Details
Item | Fiberglass Wiring Trough,Nema Type 12 A |
Material | Fiberglass |
Finish | Smooth Matte |
NEMA Enclosure Type | 12 |
Application | Indoor |
Features | Dust-Resistant |
Color | Gray |
Thickness | 0.12 in / 3.2 mm |
Standards | Flammability Rating UL 94-5V; Meets UL cold impact test for temperatures to -35 C; NEMA Type 12 and Type 3R; IEC 60529, IP55; Recognized by National Electric Code for indoor and outdoor applications |
Type | Trough |
Weight | 7.70 lb |
Opening Quantity | 2 |
Protection Rating | NEMA Type 12; NEMA Type 3R; IP55 |
Cover Screw Quantity | 8 |
Description
Fiberglass Wiring Trough,Nema Type 12 A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (FRS-R-17-1/2)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3622)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2016A)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- NVENT HOFFMAN Rack Panels, 1Ux19.00, Lt Gray, Steel (P19RP1UP)
- NVENT HOFFMAN Elbows, 6.00x6.00, Gray, Steel 90 deg. (F66LE9A)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Gray, Steel (A12104SU)
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F4448FG)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12 (F66G12)
- NVENT HOFFMAN Ceiling Support Kit, Black, Steel (LRWSBKB)
- NVENT HOFFMAN Wing Knobs for CONCEPT Window Kits (CWKN)
- Nvent Hoffman Cabinet Accessory