Shop All Cabinet Accessory
Nvent Hoffman
Fiberglass Wiring Trough, Nema Type 12 A
Mfr # F6612FG
Zoro # G5835963
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- Depth 12 in
- Application Indoor
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F6612FG
- Zoro # G5835963
- UPC # 783510159504
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 12 in |
Width | 6 in |
Size | 6 in x 6 in x 12 in |
Height | 6 in |
Details
Item | Fiberglass Wiring Trough,Nema Type 12 A |
Material | Fiberglass |
Finish | Smooth Matte |
Application | Indoor |
NEMA Enclosure Type | 12 |
Color | Gray |
Features | Dust-Resistant |
Thickness | 0.12 in / 3.2 mm |
Standards | Flammability Rating UL 94-5V; Meets UL cold impact test for temperatures to -35 C; NEMA Type 12 and Type 3R; IEC 60529, IP55; Recognized by National Electric Code for indoor and outdoor applications |
Type | Trough |
Weight | 4 lb |
Cover Screw Quantity | 6 |
Opening Quantity | 1 |
Protection Rating | NEMA Type 12; NEMA Type 3R; IP55 |
Description
Fiberglass Wiring Trough,Nema Type 12 A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 3" Galv Rnd Corr Elbow (RC64P3)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X2WPG6)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- NVENT HOFFMAN Hol-Sealers Hole Seals, 4.12 dia., SS Ty (AS300SS)
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- NVENT HOFFMAN CABLETEK-EC Vertical Cable Manager, 84.0 (EC6DF7)
- NVENT HOFFMAN Elbow-Inside Opening, Fits 4.00x4.00, Gr (F4490EIN)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x72 (A6672T1T)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4" (TEP4UL12)
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A6AXFN2)
- Nvent Hoffman Cabinet Accessory