Shop All Electrical Enclosures
Nvent Hoffman
Fiberglass Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged
Mfr # A16128JFGQRR
Zoro # G8751197
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Nominal Enclosure Width 12 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 3; 3R; 4; 4X; 12; 13
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A16128JFGQRR
- Zoro # G8751197
- UPC # 783510339326
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Nominal Enclosure Width | 12 in |
Depth | 8 in |
Width | 12 in |
Length | 16.40 inch |
Width (In.) | 12 |
Inside Dimensions | 15.50 x 12.00 x 8.28 in / 394 x 305 x 210 mm |
Panel Size | 12.75 x 10.88 in / 324 x 276 mm |
Overall Dimensions | 16.00 x 13.39 in / 406 x 340 mm |
Description
Enclosure NEMA Rating 12, 13, 3, 3R, 4, 4X, Material of Enclosure Fiberglass, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish Brushed, Color Stainless Steel, Depth 8 in, Enclosure Cover Features Quick Release Latch, Seamless Foam-In-Place Gasket, Height 16 in, Interior Panel 32FR80, IP Rating 66, Wall Mounting, Series A50, Standards CSA Certified, cUL, IEC, UL Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 150A, 250V AC, Non-Indicating (LNRK150)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ1I)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK50 (CH0407Z1)
- BATTERY DOCTOR Split Loom-3/8 in Black, Split Loom (27033)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 4-3/4 in D (E3PBX)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12; 13, Hinged (A1008CHNF)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (A12N124)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 4 in D, NEMA 1, Hinged (A14N124)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 12 in H, 6 in D (CFM12126LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A161206LP)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 7-1/4 in H, 3 in D (E4SPB)
- Nvent Hoffman Electrical Enclosures