Shop All Cabinet Accessory
Nvent Hoffman
Fiber Management Spool
Mfr # TOPTKSPL
Zoro # G5841773
product price: $59.17
/ea
$59.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Finish Smooth Matte
- Color Black
- Weight 0.30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TOPTKSPL
- Zoro # G5841773
- UPC # 783510169268
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Fiber Management Spool |
Material | ABS |
Finish | Smooth Matte |
Color | Black |
Weight | 0.30 lb |
Description
Fiber Management Spool
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Motor Circuit Protector 600V 100A (HJL36100M73)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, White (AT1610-WH)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62K)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001SKT35LGG31)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A16164SUG)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 42.00x30.00x8.00, Gray, Steel (A42H30BLP)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 24.00x24.00x6.00, SS Type 316L (A24H2406SS6LP)
- NVENT HOFFMAN Screw-Cover, Type 3R, 12.00x8.00x4.00, S (A12R84)
- NVENT HOFFMAN Angle Sealing Plate, 6.00x6.00, Steel 90 (F66LSAG)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F44L60)
- PANDUIT Dual Side Vertical Manager 84Hx5Wx12Din (WMPV45E)
- Nvent Hoffman Cabinet Accessory