Shop All Cable Trays
Nvent Hoffman
Feed-Through Wireway, 6inWx6inH
Mfr # F66W60SS
Zoro # G8757052
product price: $1,675.19
/ea
Free Shipping & Returns
$1,675.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Unfinished
- Length 60 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66W60SS
- Zoro # G8757052
- UPC # 783510155803
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 60 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 60 in |
Depth | 60 in / 1524 mm |
Width (W) (inch) | 6 |
Height (H) (millimetre) | 152 |
Width (W) (millimetre) | 152 |
Height (H) (inch) | 6 |
Depth (D) (inch) | 60 |
Depth (D) (millimetre) | 1524 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 12, 4, 4X, Material Stainless Steel, Finish Unfinished, Length 60 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw Clamp, Gauge 16 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP66, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRKIT)
- POWER FIRST Outlet Strip, 6 ft., 10 Outlets, Aluminum (52NY34)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - PG7 Thread - 50 Pcs/ Pack (CGPG7-50)
- SQUARE D Enclosed Disconnect Switch, 20 A, 690V AC, 3 pole (VC1GUN)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- LEVITON Distribution or control board fixtures 2RU CABLE MGR 4" RINGS BLACK (49253-BCM)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Galv (C3RWT418G)
- CABLOFIL Wire Mesh Cable Tray, W12 In, L 6.5 Ft, PK4 (PACKCF54/300EZ)
- WIEGMANN N1 SCR CVR WIREWAY 6X6X36 CRBN STL, GRY (S6636)
- Nvent Hoffman Cable Trays