Shop All Electrical Raceways
Nvent Hoffman
Feed-Through Wireway, 3 ft., 6inWx6inH
Mfr # F66W36
Zoro # G8756797
product price: $352.11
/ea
Free Shipping & Returns
$352.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 36 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66W36
- Zoro # G8756797
- UPC # 783510144302
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 36 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 36 in |
Depth | 36 in / 914 mm |
Width (W) (inch) | 6 |
Height (H) (inch) | 6 |
Width (W) (millimetre) | 152 |
Height (H) (millimetre) | 152 |
Depth (D) (inch) | 36 |
Depth (D) (millimetre) | 914 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 36 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw Clamp, Gauge 14 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X3WPG6)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Yellow (160402-2100)
- GARDNER BENDER 11" L Cable Tie PK 100 (46-310)
- AMPHENOL AB 4C 416S SKT PLUG (973106A14S2S)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6624RT)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T124GVP)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6648RT)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T24HC)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 8inWx8inH, Steel (F88L36)
- LEGRAND Raceway, Series 4000, 10 ft., Gray (G4000B-10)
- Nvent Hoffman Electrical Raceways