Shop All Electrical Raceways
Nvent Hoffman
Feed-Through Wireway, 2.50inWx2.50inH
Mfr # F22W12
Zoro # G8756526
product price: $138.71
/ea
Free Shipping & Returns
$138.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 12 in
- Height 2 1/2 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F22W12
- Zoro # G8756526
- UPC # 783510140106
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 12 in |
Height | 2 1/2 in |
Width | 2 1/2 in |
Length (Straight Wireway) | 12 in |
Depth | 12 in / 305 mm |
Width (W) (millimetre) | 64 |
Height (H) (inch) | 2.5 |
Depth (D) (millimetre) | 305 |
Height (H) (millimetre) | 64 |
Width (W) (inch) | 2.5 |
Depth (D) (inch) | 12 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 12 in, Width 2 1/2 in, Height 2 1/2 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 15 A, Reversing: No (XTCE015B10A)
- RANCO Temperature Ctrl, 1 5/16 in H, 3 in L, 16A (MT-530E-SUPER)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1100-7AF10-1QA0)
- HARTING Han Q 5/0 Male Insert Crimp, PK 10 (09120053001)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T148GVP)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T24HC)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 4inWx4inH (A4424RT)
- NVENT HOFFMAN Feed-Through Wireway, 4inWx4inH (F44W48SS)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 6inWx6inH, Steel (F66L12)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T12HC)
- W BOX RACEWAY CONNECTOR 3/4in JO, 4PK (0E-75JCW4)
- Nvent Hoffman Raceways