Shop All Electrical Raceways
Nvent Hoffman
Feed-Through Wireway, 10 ft., 4inWx4inH
Mfr # F44W120
Zoro # G2221171
product price: $596.99
/ea
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
$596.99
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 10 ft
- Height 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44W120
- Zoro # G2221171
- UPC # 783510142506
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 10 ft |
Depth | 120 in / 3048 mm |
Width (W) (millimetre) | 102 |
Height (H) (millimetre) | 102 |
Height (H) (inch) | 4 |
Depth (D) (millimetre) | 3048 |
Width (W) (inch) | 4 |
Depth (D) (inch) | 120 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 10 ft, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw Clamp, Gauge 14 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heat Shrink Tubing, 1/8-1/16" 4" Len, PK7 (HST-125)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/2'' Reducing Washer, 10PK (RW95)
- SEACHOICE Automotive Fuse Kits, ATC Series, 5A to 30A, Not Rated (11389)
- CAROL 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02635.35T.05)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 8inWx8inH (F88T24HC)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T124GVP)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 12inWx12inH, Steel (F1212G36)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6624RT)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH (F66T148GV)
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 4inWx4inH (F44W12)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 2 feet long, NEMA 3R (RDB62)
- Nvent Hoffman Raceways