Shop All Cabinet Accessory
Nvent Hoffman
Feed-Through Nema Type 12 Wireway Straig
Mfr # F88W48
Zoro # G5827658
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 8 in
- Color Gray
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88W48
- Zoro # G5827658
- UPC # 783510146504
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 8 in |
Width | 8 in |
Size | 8 in x 8 in x 48 in |
Depth | 48 in |
Details
Item | Feed-Through Nema Type 12 Wireway Straig |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
Application | Indoor |
Features | Dust-Resistant |
NEMA Enclosure Type | 12 |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 39 lb |
Standards | Certified by Canadian Standards Association. |
Protection Rating | NEMA Type 12; IP54 |
Description
Feed-Through Nema Type 12 Wireway Straig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4N-DC24(S))
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - White (HS364-S100-WHITE)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 3.5 (AS150200250NM)
- NVENT HOFFMAN Panels for Junction Boxes, 8.75x8.88, Al (A8P8AL)
- NVENT HOFFMAN ZONEX SA Series Junction Boxes, Aluminum (SA171108)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x50.39 (S2MT1250)
- NVENT HOFFMAN Elbow, Fits 6.00x6.00, Gray, Steel 90-De (F66T3R90E)
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- NVENT HOFFMAN CONCEPT Panels, 22.20x10.20, White, Steel (CP2412)
- Nvent Hoffman Cabinet Accessory