Shop All Cabinet Accessory
Nvent Hoffman
Feed-Through Nema Type 12 Wireway Straig
Mfr # F88W12
Zoro # G5827676
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Depth 12 in
- Width 8 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88W12
- Zoro # G5827676
- UPC # 783510146207
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 12 in |
Width | 8 in |
Height | 8 in |
Size | 8 in x 8 in x 12 in |
Details
Item | Feed-Through Nema Type 12 Wireway Straig |
Material | Mild Steel |
Finish | Powder Coated |
Features | Dust-Resistant |
Gauge | 14 ga |
NEMA Enclosure Type | 12 |
Color | Gray |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 11.92 lb |
Standards | Certified by Canadian Standards Association. |
Protection Rating | NEMA Type 12; IP54 |
Description
Feed-Through Nema Type 12 Wireway Straig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 32/20)
- SIEMENS Guard, Silver, Metal, 22mm (3SU1950-0DL80-0AA0)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 7 ft (AT307)
- VAST Strut Trolley, 3-13/32" L x 1-5/16" W, PK (V389-5)
- NVENT HOFFMAN Panel, fits 300x250mm, Steel (LP3025G)
- NVENT HOFFMAN Econotrough, Nema Type 3r, 12.00x12.00x1 (F1212116RTGV)
- NVENT HOFFMAN Polypro, Type 4x, 6.12x6.12x4.38, Polyes (A664PHCW)
- NVENT HOFFMAN Screw Package, #10-32x.75, Black, Steel (AS1032B)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10X10X24, Gray, Steel (AT101024)
- NVENT HOFFMAN Gasket Kits (A38GSKT2)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB125)
- Nvent Hoffman Cabinet Accessory