Shop All Cabinet Accessory
Nvent Hoffman
Feed-Through Nema Type 12 Wireway Straig
Mfr # F66W12
Zoro # G5826023
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Gray
- Width 6 in
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66W12
- Zoro # G5826023
- UPC # 783510144104
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Size | 6 in x 6 in x 12 in |
Height | 6 in |
Depth | 12 in |
Details
Item | Feed-Through Nema Type 12 Wireway Straig |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
Gauge | 14 ga |
NEMA Enclosure Type | 12 |
Application | Indoor |
Features | Dust-Resistant |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 9.10 lb |
Standards | Certified by Canadian Standards Association. |
Protection Rating | NEMA Type 12; IP54 |
Description
Feed-Through Nema Type 12 Wireway Straig
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KTK-R-20)
- QUICKCABLE EPDM SS Cable Clamp, 3/8", PK100 (504422-100)
- RACO Rgd/Imc Compression Connector 1-1/4", Steel (1806)
- ZORO SELECT Channel Pipe Clamp, 1-3/8 In, Gold (V120NEO 1-3/8Y)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x30 (VHD26)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x120.00, Gray, (F88L120)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x36 (A8836T1T)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x18.0 (F44T118GV)
- NVENT HOFFMAN Fan Cords (ACORD1)
- NVENT HOFFMAN Wall-Mount Solar Shield Hardware Kit, 0.00x0.00x0.00, White, Galvanize (SWHDK4)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Stee (LBSK)
- Nvent Hoffman Cabinet Accessory