Shop All Cabinet Accessory
Nvent Hoffman
Feed-Through Nema Type 12 Wireway Straig
Mfr # F44W24
Zoro # G5824377
product price: $209.52
/ea
Free Shipping & Returns
$209.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Depth 24 in
- Gauge 14 ga
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44W24
- Zoro # G5824377
- UPC # 783510142100
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 24 in |
Size | 4 in x 4 in x 24 in |
Height | 4 in |
Width | 4 in |
Details
Item | Feed-Through Nema Type 12 Wireway Straig |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 14 ga |
Application | Indoor |
NEMA Enclosure Type | 12 |
Color | Gray |
Features | Dust-Resistant |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 10.60 lb |
Standards | Certified by Canadian Standards Association. |
Protection Rating | NEMA Type 12; IP54 |
Description
Feed-Through Nema Type 12 Wireway Straig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-316)
- DWYER INSTRUMENTS Pressure Switch Snap Action (DA-7031-153-8)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116D01-D1)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x29.92, (PTHS242430G4)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 16.00x12 (CSP1612)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x36 (A6636T1T)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3 (A303011CT)
- NVENT HOFFMAN Hinge Kit, Fits Qline I (QIHK)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK18)
- NVENT HOFFMAN Flush Covers, fits 8.00x6.00, Gray, Steel (AFE8X6)
- Nvent Hoffman Cabinet Accessory