Shop All Cabinet Accessory
Nvent Hoffman
Fan Shroud Kits, Type 3r, Fits 4" Fan
Mfr # T4S3RSS
Zoro # G5823799
original price:
$518.08
6% off
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- Gauge 16 ga
- Color Unpainted
- Size 6 in H x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # T4S3RSS
- Zoro # G5823799
- UPC # 783510140755
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 6 in H x 6 in W |
Height | 6 in |
Width | 6 in |
Depth | 4.69 in |
Dimensions | 6.00 x 6.00 in / 152 x 152 mm |
Details
Item | Fan Shroud Kits,Type 3r,Fits 4" Fan |
Material | Stainless Steel 304 |
Finish | Brushed #4 |
Gauge | 16 ga |
Color | Unpainted |
Features | Weather-Resistant, Except Dust |
NEMA Enclosure Type | 3R |
Thickness | 16 ga / 1.59 mm |
Weight | 3.90 lb |
Standards | UL 508A Listed; Type 3R; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E61997; Maintains UL/cUL Type 3R rating when properly installed on UL/cUL Type 3R enclosure.; NEMA/EEMAC Type 3R; IEC 60529, IP22 |
Protection Rating | NEMA Type 3R |
Description
Fan Shroud Kits,Type 3r,Fits 4 In. Fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery Wire Leads RFID AMR (ER26500/W)
- ABB TF42-5.7, THERMAL O/L RELAY, 4.20-5.70A (TF42-5.7)
- APPLETON ELECTRIC Conduit Outlet Body, N, 1/2 In. (GRN50-A)
- HELI-TUBE 3/4 In. OD X 100FT Nylon Spiral Wrap (HT 3/4 N-100)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 12.00x12.00x (F1212G12)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Condit (PLM52G52)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 16.75x14.88 (A1816PSWPNL)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66LP)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCPNK)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 8.00x6.00x4.00, Fiberglass (A864CHSCFGW)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A36H3612SSLP3PT)
- Nvent Hoffman Cabinet Accessory