Shop All Cabinet Accessory
Nvent Hoffman
Fan Shroud Kits, Type 3r, Fits 10" Fan
Mfr # T10S3R
Zoro # G5823074
original price:
$396.06
13% off
new price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Depth 4.71 in
- Features Weather-Resistant, Except Dust
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # T10S3R
- Zoro # G5823074
- UPC # 783510138622
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 4.71 in |
Width | 12 in |
Height | 12 in |
Size | 12 in H x 12 in W |
Dimensions | 12.00 x 12.00 in / 305 x 305 mm |
Details
Item | Fan Shroud Kits,Type 3r,Fits 10" Fan |
Material | Mild Steel |
Finish | Powder Coated |
Features | Weather-Resistant, Except Dust |
NEMA Enclosure Type | 3R |
Color | Gray |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Weight | 10.20 lb |
Standards | UL 508A Listed; Type 3R; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E61997; Maintains UL/cUL Type 3R rating when properly installed on UL/cUL Type 3R enclosure.; NEMA/EEMAC Type 3R; IEC 60529, IP22 |
Protection Rating | NEMA Type 3R |
Description
Fan Shroud Kits,Type 3r,Fits 10 In. Fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTGEN 7803 30A 3Phase Man Switch (NE138446)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT5E, 10-Pack (VDV826-728)
- MERSEN Fuse, GDL Series, Time Delay, 2-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GDL2-1/2)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC, 5 PK (MDQ-10)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x12.00x12.00, Gray, Steel (ASE12X12X12NK)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLEK)
- NVENT HOFFMAN Econotrough, Nema Type 3r, 12.00x12.00x6 (F121260RTGV)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH2002A)
- NVENT HOFFMAN Syspend 281-Max Wall Flange, 5.12x5.12x5 (S2MWF)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Sec (F44T3R120)
- PANNET HolderSplice Sleeve, 24 Fusion (FSC24)
- Nvent Hoffman Cabinet Accessory