Shop All Enclosure Heaters
Nvent Hoffman
Fan Forced Enclosure Heater, 800W, 240V
Mfr # DAH8002B
Zoro # G8755467
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 800 W
- Width 4 1/4 in
- Height 7 1/2 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DAH8002B
- Zoro # G8755467
- UPC # 783510302634
- Country of Origin United States
- Category Enclosure Heaters
Dimensions
Width | 4 1/4 in |
Height | 7 1/2 in |
Length | 5 3/16 in |
Mounting Dimension | 4-1/2 in H x 4-1/4 in W |
Details
Heater Voltage | 240V AC |
Watts | 800 W |
Phase | 1 |
Item | Fan Forced Enclosure Heater |
Thermostat | 0 Degrees to 100 Degrees F |
Standards | UL Component Recognized,CE, CSA Certified |
Mounting Holes O.C. | 7 in H x 3-1/2 in W |
Includes | (4) Self-Tapping Screws |
Description
Fan Forced Enclosure Heater, Thermostat 0 Degrees to 100 Degrees F, 800 W Watts, Heater Voltage 240V AC, 1 Phase, Height 7 1/2 in, Length 5 3/16 in, Width 4 1/4 in, Mounting Dimension 4-1/2 in H x 4-1/4 in W, Mounting Holes O.C. 7 in H x 3-1/2 in W, Includes (4) Self-Tapping Screws, Standards UL Component Recognized,CE, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Panel Filter, 4-Ply, 20x88-92, MERV11 (134-2022-04)
- DYNABRADE Pre-Filter Blanket (64986)
- LUX SMART THERMOSTAT WHT (CS1-WH1-B04)
- ATCO Noninsulated Flexible Duct, 12" Dia. (05102512)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 200W, 240V (DAH2002A)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 100W, 120V (DAH1001A)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 200W, 120V (DAH2001A)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 400W, 120V (DAH4001B)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 120V (DAH8001B)
- TEMPCO Tubular Enclosure Heater, 250W (EHT00034)
- VULCAN Replacement Heating Element, 12 In. L (RE12-1667C)
- Nvent Hoffman Enclosure Heaters