Shop All Enclosure Heaters
Nvent Hoffman
Fan Forced Enclosure Heater, 100W, 120V
Mfr # DAH1001A
Zoro # G8755731
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 100 W
- Width 4 in
- Height 5 1/2 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DAH1001A
- Zoro # G8755731
- UPC # 783510302610
- Country of Origin United States
- Category Enclosure Heaters
Dimensions
Width | 4 in |
Height | 5 1/2 in |
Length | 4 13/16 in |
Mounting Dimension | 5-1/2 in H x 4 in W |
Details
Heater Voltage | 120V AC |
Watts | 100 W |
Phase | 1 |
Item | Fan Forced Enclosure Heater |
Thermostat | 0 Degrees to 100 Degrees F |
Includes | (4) Self-Tapping Screws |
Mounting Holes O.C. | 5 in H x 3-1/4 in W |
Standards | UL Component Recognized,CE, CSA Certified |
Description
Fan Forced Enclosure Heater, Thermostat 0 Degrees to 100 Degrees F, 100 W Watts, Heater Voltage 120V AC, 1 Phase, Height 5 1/2 in, Length 4 13/16 in, Width 4 in, Mounting Dimension 5-1/2 in H x 4 in W, Mounting Holes O.C. 5 in H x 3-1/4 in W, Includes (4) Self-Tapping Screws, Standards UL Component Recognized,CE, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x25" (6B825)
- AIR HANDLER 24x30x2 Synthetic Pleated Air Filter, MERV 8 (15A722)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-22C)
- UNIWELD Refrigerant Evacuation Pump, 39.0 lb. (HVP12)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 120V (DAH8001B)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 200W, 240V (DAH2002A)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 240V (DAH8002B)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 400W, 240V (DAH4002B)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 200W, 120V (DAH2001A)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 400W, 120V (DAH4001B)
- WIEGMANN Fan Forced Enclosure Heater, 6-1/2" H (FH115V400W20)
- Nvent Hoffman Heaters & Furnaces