Shop All Cabinet Accessory
Nvent Hoffman
Fan Brackets for 3-In-Fan, Aluminum
Mfr # ABRKT3
Zoro # G5844625
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Mill
- For Use With For 3 in Fan in, For Use With Mfr. Model Number A3AXFN, A3AXFN24
- Color Unpainted
- Width 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ABRKT3
- Zoro # G5844625
- UPC # 783510173968
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 3-1/2 in |
Depth | 1-1/2 in |
Height | 4-1/2 in |
Details
Item | Fan Brackets for 3-In-Fan,Aluminum |
Material | Aluminum |
Finish | Mill |
For Use With | For 3 in Fan in, For Use With Mfr. Model Number A3AXFN, A3AXFN24 |
Color | Unpainted |
Thickness | 0.1 in / 2.5 mm |
Weight | 0.14 lb |
Used With Fan Catalog Number | A3AXFN, A3AXFN24 |
Description
Fan Brackets for 3-In-Fan,Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2813)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA004)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 2A, 250V AC, 35A at 250V AC, 5 PK (GDB-2A)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-100-BK)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 30.00x30.00x8.00, Gray, S (A30H30BLP3PT)
- NVENT HOFFMAN Screw-Cover, Type 3R, 12.00x8.00x4.00, S (A12R84)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6624SCSS)
- NVENT HOFFMAN Dual Thermostat (ADLTEMP)
- NVENT HOFFMAN Concept Panels, Fits 42.00x30.00, Steel (CP4230G)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 2.50x2.50, Gr (F22LA)
- NVENT HOFFMAN Fan Brackets, for 6 in Fan, Aluminum (ABRKT6)
- Nvent Hoffman Cabinet Accessory