Shop All Cabinet Accessory
Nvent Hoffman
Extension Rings, Fits 400x300mm, Polycar
Mfr # Q4030EXTI
Zoro # G5828604
original price:
$133.10
6% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Matte
- For Use With Fits 400 x 300 mm
- Color Light Gray
- Thickness 0.226 in / 5.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q4030EXTI
- Zoro # G5828604
- UPC # 783510147792
- Country of Origin Estonia
- Category Cabinet Accessory
Details
Item | Extension Rings,Fits 400x300mm,Polycar |
Material | Polycarbonate |
Finish | Smooth Matte |
For Use With | Fits 400 x 300 mm |
Color | Light Gray |
Thickness | 0.226 in / 5.7 mm |
Weight | 1.20 lb |
Series | QLine |
Description
Extension Rings,Fits 400x300mm,Polycar
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-4B)
- HUBBELL Double Connector, 600VAC/250VDC, Brown (HBLDMBN)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, GR (30G424)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HNF364R)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 12.00x12.00x (A121224T1T)
- NVENT HOFFMAN Screw-Cover, Type 1, 16.00x12.00x8.00, Gray, Steel (ASE16X12X8NK)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 18.00x16.00x10.00, Fiberglass (A181610CHSCFGW)
- NVENT HOFFMAN Hinge Kit, fits Doors, Black, Steel 180-Degree (PH180)
- NVENT HOFFMAN Rack and Panel-Mount Power Distribution (DP1N191415)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG8)
- NVENT HOFFMAN Angle Sealing Plate, 4.00x4.00, Steel 90 (F44LSAG)
- Nvent Hoffman Cabinet Accessory