Shop All Filter Media
Nvent Hoffman
Exhaust, Square w/ Air Flte, Retainer Grd
Mfr # TEP4
Zoro # G8707682
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Filter, Filter Retainer with Integral Finger Guard & Grille
- Width 7 3/8 in
- Blade Material Polycarbonate
- Mounting Position Horizontal
- Height 6 2/7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TEP4
- Zoro # G8707682
- UPC # 783510127749
- Country of Origin United States
- Category Filter Media
Dimensions
Width | 7 3/8 in |
Height | 6 2/7 in |
Fan Cord Length | No Cord |
Depth | 2 2/3 in |
Details
Item | Exhaust Kit |
Includes | Air Filter, Filter Retainer with Integral Finger Guard & Grille |
Blade Material | Polycarbonate |
Mounting Position | Horizontal |
Thermal Protection | No Thermal Protection |
Max. Ambient Temp. | 158 Degrees F |
Mounting Eye O.C. | 4 1/8 in |
Environmental Applications | Equipment Cooling |
Color | Gray |
Fan Shape | Square |
For Use With | Electrical Enclosures |
Standards | UL 508A Component Recgonized, File No E61997, Type 2 |
Housing Material | Composite |
Description
Exhaust Kit, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 6 2/7 in, Depth 2 2/3 in, Width 7 3/8 in, Fan Cord Length No Cord, Mounting Position Horizontal, Thermal Protection No Thermal Protection, Max. Ambient Temp. 158 Degrees F, Blade Material Polycarbonate, Housing Material Composite, Color Gray, Includes Air Filter, Filter Retainer with Integral Finger Guard & Grille, Standards UL 508A Component Recgonized, File No E61997, Type 2, For Use With Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bag Band Clamp Style (HV2128100G)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Domestic Heating 400k BTU (CB60-40H)
- PACTOOL Shingle Sider (SA908)
- DAYTON Oil Fired Torpedo Heater, 170,000 BtuH, 600 cfm, 4,000 sq ft Heat Area (3VE51)
- NVENT HOFFMAN Exhaust, Square w/ Air Flte, Retainer Grd, Color: Gray (TEP10)
- NVENT HOFFMAN Exhaust, Square w/ Air Flte, Retainer Grd, Width: 8 7/8 in (TEP6)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U590)
- HEIL QUAKER /ICP Flic0020A Filter Media (FLIC0020A)
- ACCUMULAIR Accumulair FMRCBP48X80X.25 x 6 0.5Ft x 0.25 In. Carbon Media; (FMRCBP48X80X.25)
- AIR HANDLER 48 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B762)
- FILTERS-NOW Filters-NOW DPE20X30X1=DPE 20x30x1 Premier One Air Filter Pack of - 3 (DPE20X30X1=DPE)
- Nvent Hoffman Filter Media