Shop All Cabinet Accessory
Nvent Hoffman
Exhaust Grilles and Replacement Filters, fits Blower/ExGr, Aluminum
Mfr # AFLTR275AL
Zoro # G6808909
original price:
$117.90
10% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- Color Unpainted
- Height 4.98 in
- Gauge 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AFLTR275AL
- Zoro # G6808909
- UPC # 783510514808
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 4.98 in |
Size | 4.98 x 16.56 in |
Width | 16.56 in |
Details
Item | Exhaust Grilles and Replacement Filters, |
Material | Aluminum |
Finish | Brushed |
Color | Unpainted |
Gauge | 20 ga |
Thickness | 20 ga / 1 mm |
Weight | 1 lb |
Description
Exhaust Grilles and Replacement Filters,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Upper Front Door Accessories (PSTLO)
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- ALLEN TEL Cat 5e Patch Cable, 5 ft, White (AT1505EV-WH)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44WP)
- NVENT HOFFMAN Panels for Junction Boxes, 20x16, Aluminum (A20P16JAL)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45B)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A866DL)
- NVENT HOFFMAN Hinged-Cover, w/Recessed Handle, Type (A20N208LP)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x50.39 (S2MT1250)
- Nvent Hoffman Cabinet Accessory