Shop All Cabinet Accessory
Nvent Hoffman
Epoxy Patch Kit, 2 Tubes Part A/B
Mfr # A307
Zoro # G5862439
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Expoxy
- Finish Epoxy Coated
- Sub-Category Corrosion Inhibitors
- Color Gray
- Weight 0.30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A307
- Zoro # G5862439
- UPC # 783510920401
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Epoxy Patch Kit,2 Tubes Part A/B |
Material | Expoxy |
Finish | Epoxy Coated |
Sub-Category | Corrosion Inhibitors |
Color | Gray |
Weight | 0.30 lb |
Description
Epoxy Patch Kit,2 Tubes Part A/B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- GARDNER BENDER Tap Splice, 12-10 AWG, PK3 (20-1210)
- KNIPEX End Ferrules, 10 AWG (6mm2) Non-, PK100 (97 99 396)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- NVENT HOFFMAN Cabinets with Mechanical Lugs Type 3r Gr (A1200NECT)
- NVENT HOFFMAN Screw Package, #12-24, Black, Steel (ES1224B)
- NVENT HOFFMAN A48 Mounting Foot Kit, Lt Gray, Fiberglass (A48MFT16A)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F88L48)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x27.95, (PTHS242428G4A)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61UL12)
- NVENT HOFFMAN Large Folding Shelf, 18.00x18.00, Gray, Steel (AA61SHLF1818)
- Nvent Hoffman Cabinet Accessory