Shop All Conduit Fittings
Nvent Hoffman
END CAP
Mfr # LEC
Zoro # G1199835
product price: $10.96
/ea
Sold in multiples of 10 for $109.60
$109.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 6.00 in
- Finish Smooth Gloss
- Thickness 0.19 in
- Height (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LEC
- Zoro # G1199835
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 6.00 in |
Height (In.) | 1/2 in |
Width | 4 in |
Details
Color | Black |
Finish | Smooth Gloss |
Thickness | 0.19 in |
Type | Ladder Rack |
Material | Vinyl |
Components | Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, GRJ Series (GRJK-S)
- GE Thermal Unit, 110.00 to 118.00A (CR123F133C)
- SIGMA 2 3/8 Electrical Lug, PK50 (2381-60)
- IFM Proximity Sensor, Capacitive, 8mm, NC (KG0010)
- RACO Conn Flex, Ac/Mc, 90 deg., 3-1/2", Mall Iron (2214)
- GAMPAK Clamp Ground Brs #10-2Aw (41310)
- RACO Set Screw Coupling, Steel (2150)
- RACO Insulated Connector, 3/4 In., 90 Deg (3543)
- CALBRITE Coupling, Rigid, 2in., 2-11/64in.L, 316 SS (S62000CP00)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 1-1/2" (ELMFL90-150)
- RACO Insulated Connector, 1-1/2 In., Straight (3516)
- Nvent Hoffman Conduit Fittings