Shop All Cabinet Accessory
Nvent Hoffman
End Cap Kit, Steel
Mfr # LEC
Zoro # G5811996
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Finish Smooth Gloss
- Color Black
- Thickness 0.19 in / 5 mm
- Weight 0.10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LEC
- Zoro # G5811996
- UPC # 783510100858
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | End Cap Kit,Steel |
Material | Vinyl |
Finish | Smooth Gloss |
Color | Black |
Thickness | 0.19 in / 5 mm |
Weight | 0.10 lb |
Description
End Cap Kit,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES 8103116202 Lgp-G Manual Reset (8103116202)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 50 ft. BK (16084)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU21A30)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S (F66T3R12)
- NVENT HOFFMAN Pole-Mount Kit, fits B=24.00, Stainless Steel (CPMK24)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 9.29x5.04x6.97, Lt Gray, Steel (TE090624010)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLSK)
- NVENT HOFFMAN Hinged-Cover, Type 1, 16.00x12.00x4.00, (AHE16X12X4)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, (HG1000504)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL200AC)
- Nvent Hoffman Cabinet Accessory