Shop All Enclosure Parts
Nvent Hoffman
Enclosure Window Kit, 7.5 in. Hx5.5 in. W
Mfr # APWK53NF
Zoro # G8752895
product price: $237.65
/ea
Free Shipping & Returns
$237.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA 4, 12 Enclosure
- Height 3.30 inch
- Width 7.80 inch
- Length 9.70 inch
- Material Mild Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # APWK53NF
- Zoro # G8752895
- UPC # 783510367039
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Height | 3.30 inch |
Width | 7.80 inch |
Length | 9.70 inch |
Cut Out Width | 6.69 in |
Cut Out Depth | 0.76 in |
Frame Width | 5 1/2 in |
Cut Out Height | 4.69 in |
Frame Depth | 0.31 in |
Frame Height | 7.5 in |
Cutout Size (G x H) (millimetre) | 170 x 119 |
Window Size (M x N) (millimetre) | 127 x 76 |
Cutout Size (G x H) (inch) | 6.69 x 4.69 |
Window Size (M x N) (inch) | 5.00 x 3.00 |
Size | 7.50x5.50x.31 in |
Cutout Size | 6.69 x 4.69 in / 170 x 119 mm |
Window Size | 127 x 76 mm / 5.00 x 3.00 in |
Description
Enclosure Window Kit, Frame Height 7.5 in, Frame Width 5 1/2 in, Frame Depth 0.31 in, Cut Out Height 4.69 in, Cut Out Width 6.69 in, Cut Out Depth 0.76 in, Finish Polyster Powder Coated, For Use With NEMA 4, 12 Enclosure, Includes Mounting Hardware, Frame Material Heavy Steel, Color ANSI 61 Gray, Description/Special Features Heavy Gauge Steel with 0.25 in Acrylic Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Cover Blank Wp Plstc Gry (14150)
- EATON BUSSMANN Power Distribution Block, 250A, 600VAC/DC (16390-3)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 20 pk (20-143F)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 13, Non Hinged Clamp (B121005CH)
- NVENT HOFFMAN Filter, For Mfr. No. AVK64 (AFLT64)
- NVENT HOFFMAN Enclosure Window Kit, 25.5in. Hx17.5in. W (APWK2315NF)
- NVENT HOFFMAN Louver Plate Kit, 15.31 in. Hx9.5 in. W (AVK812)
- NVENT HOFFMAN Conduit Hole Seal, 0.87 In Hole, Steel (AS050)
- NVENT HOFFMAN Conduit Hole Seal, 0.87 In Hole, SS (AS050SS)
- NVENT HOFFMAN Conduit Hole Seal, 1.67 In Hole, Steel (AS125)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- Nvent Hoffman Enclosure Parts