Shop All Enclosure Parts
Nvent Hoffman
Enclosure Window Kit, 19.5in. Hx13.5in. W
Mfr # APWK1711NF
Zoro # G8752877
product price: $490.82
/ea
Free Shipping & Returns
$490.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA 4, 12 Enclosure
- Height 2.30 inch
- Width 16.80 inch
- Length 22.30 inch
- Material Mild Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # APWK1711NF
- Zoro # G8752877
- UPC # 783510239602
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Height | 2.30 inch |
Width | 16.80 inch |
Length | 22.30 inch |
Cut Out Height | 12.69 in |
Frame Height | 19.5 in |
Frame Depth | 0.31 in |
Cut Out Depth | 0.76 in |
Frame Width | 13 1/2 in |
Cut Out Width | 18.69 in |
Window Size (M x N) (inch) | 17.00 x 11.00 |
Window Size (M x N) (millimetre) | 432 x 279 |
Cutout Size (G x H) (millimetre) | 475 x 322 |
Cutout Size (G x H) (inch) | 18.69 x 12.69 |
Size | 19.50x13.50x.31 in |
Cutout Size | 18.69 x 12.69 in / 475 x 322 mm |
Window Size | 432 x 279 mm / 17.00 x 11.00 in |
Description
Enclosure Window Kit, Frame Height 19.5 in, Frame Width 13 1/2 in, Frame Depth 0.31 in, Cut Out Height 12.69 in, Cut Out Width 18.69 in, Cut Out Depth 0.76 in, Finish Polyster Powder Coated, For Use With NEMA 4, 12 Enclosure, Includes Mounting Hardware, Frame Material Heavy Steel, Color ANSI 61 Gray, Description/Special Features Heavy Gauge Steel with 0.25 in Acrylic Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBI Circuit Breaker, UBIF Series 35A, 2 Pole, 120/240V AC (UBIF0235N)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x48 (A6648T1T)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- MULBERRY Electrical Box Cover, Square, Galvanized Steel, Raised (11251)
- NVENT HOFFMAN Enclosure Window Kit, 12.2in. Hx14.6in. W (AWDH1418N4)
- NVENT HOFFMAN Filter, For Mfr. No. AVK64 (AFLT64)
- NVENT HOFFMAN Conduit Hole Seal, 3.00 In Hole, Steel (AS250)
- NVENT HOFFMAN Conduit Hole Seal, 1.68 In Hole, SS (AS125SS)
- NVENT HOFFMAN Louver Plate Kit, 5.62 in. Hx7.5 in. W (AVK64)
- NVENT HOFFMAN Louver Plate Kit, 5.62 in. Hx5.5 in. W (AVK44)
- WIEGMANN Louver Plate Kit, 5.62 in. Hx5.5 in. W (WAVK0404)
- Nvent Hoffman Enclosure Parts