Shop All Enclosure Parts
Nvent Hoffman
Enclosure Window Kit, 11.5in. Hx8.0in. W
Mfr # APWK95NF
Zoro # G8752904
product price: $284.21
/ea
Free Shipping & Returns
$284.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA 4, 12 Enclosure
- Height 3.30 inch
- Width 10.30 inch
- Length 13.60 inch
- Material Mild Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # APWK95NF
- Zoro # G8752904
- UPC # 783510365677
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Height | 3.30 inch |
Width | 10.30 inch |
Length | 13.60 inch |
Frame Height | 11.5 in |
Cut Out Depth | 0.76 in |
Frame Width | 8 in |
Cut Out Height | 7.19 in |
Cut Out Width | 10.69 in |
Frame Depth | 0.31 in |
Cutout Size (G x H) (inch) | 10.69 x 7.19 |
Cutout Size (G x H) (millimetre) | 272 x 183 |
Window Size (M x N) (millimetre) | 229 x 140 |
Window Size (M x N) (inch) | 9.00 x 5.50 |
Size | 11.50x8.00x.31 in |
Window Size | 229 x 140 mm / 9.00 x 5.50 in |
Cutout Size | 10.69 x 7.19 in / 272 x 183 mm |
Description
Enclosure Window Kit, Frame Height 11.5 in, Frame Width 8 in, Frame Depth 0.31 in, Cut Out Height 7.19 in, Cut Out Width 10.69 in, Cut Out Depth 0.76 in, Finish Polyster Powder Coated, For Use With NEMA 4, 12 Enclosure, Includes Mounting Hardware, Frame Material Heavy Steel, Color ANSI 61 Gray, Description/Special Features Heavy Gauge Steel with 0.25 in Acrylic Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE1A250H7)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4, 75kA (STP240D07)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Contact Kit - Replaces 373B331G09, Size 1, 4-Pole (9214CW)
- HALEX 1143ADJ Wire Holder (60525)
- NVENT HOFFMAN Enclosure Window Kit, 12.2in. Hx14.6in. W (AWDH1418N4)
- NVENT HOFFMAN Pushbtn Hole Seal, 1.25 In Hole, SS (ASPBSS)
- NVENT HOFFMAN Conduit Hole Seal, 4.12 In Hole, Steel (AS350)
- NVENT HOFFMAN Conduit Hole Seal, 2.50 In Hole, Steel (AS200)
- NVENT HOFFMAN Enclosure Window Kit, 15.5in. Hx10.5in. W (APWK138NF)
- NVENT HOFFMAN Filter, For Mfr. No. AVK44 (AFLT44)
- WIEGMANN Latch Kit, Assembly (WAL2A)
- Nvent Hoffman Enclosure Parts