Shop All Enclosure Air Conditioners
Nvent Hoffman
Enclosure AC, Wall Mount, 7075/8133 BtuH
Mfr # HB160826G040
Zoro # G2804658
product price: $8,348.79
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,348.79
Free 30-Day Returns
Key Features
- Cooling Capacity 7075/8133 BtuH
- Amps 9.4/10.2
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HB160826G040
- Zoro # G2804658
- UPC # 783510211288
- Country of Origin United States
- Category Enclosure Air Conditioners
Dimensions
Height | 15.25 in |
Width | 17 in |
Depth | 25.19 in |
Details
Cooling Capacity | 7075/8133 BtuH |
Amps | 9.4/10.2 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Mild Steel |
Mounting | Wall Mount |
Housing Color | RAL 7042 Gray Semi-Gloss Powder Coated |
Item | Enclosure Air Conditioner |
Cooling Method | Refrigerant |
Control Type | Electro-Mechanical Thermostat |
Standards | UL/cUL Listed |
Includes | Cleanable, Gaskets and User Manual, Mounting Hardware, Reusable Aluminum Mesh Filter, Surge Suppressor |
Wiring Method | 6 ft Cord with NEMA 5-20 Plug |
Voltage | 230 |
Description
Enclosure Air Conditioner, Cooling Capacity 7075/8133 BtuH, Housing Material Mild Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 15.25 in, Width 17 in, Depth 25.19 in, Standards UL/cUL Listed, Wiring Method 6 ft Cord with NEMA 5-20 Plug, Amps 9.4/10.2, Hz 50/60, Voltage 230, Phase Single, Refrigerant R407c, Control Type Electro-Mechanical Thermostat, Housing Color RAL 7042 Gray Semi-Gloss Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Water Distributor (HV120004G)
- BROWNING Ax28 Gripnotch Browning Belt (AX28)
- VESTAL MFG 8X8 Steel Clean Out Door (26-011)
- HESSAIRE Media for MC17 and MC18 (CP150)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110426G306)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280626G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 4600/4900 BtuH (G280446G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3800/4000 BtuH (G280416G051)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 11100/12000 BtuH (G521246G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1398/1776 BtuH (N170216G010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521226G050)
- Nvent Hoffman Enclosure Air Conditioners