Shop All Enclosure Air Conditioners
Nvent Hoffman
Enclosure AC, Wall Mount, 19000/20500 BtuH
Mfr # G572026G050
Zoro # G2221101
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,644.64
Free 30-Day Returns
Key Features
- Cooling Capacity 19,000/20,500 BtuH
- Amps 19.0/22.0
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # G572026G050
- Zoro # G2221101
- UPC # 783510208172
- Country of Origin United States
- Category Enclosure Air Conditioners
Dimensions
Height | 57.69 in |
Width | 20.87 in |
Depth | 15.28 in |
Details
Cooling Capacity | 19,000/20,500 BtuH |
Amps | 19.0/22.0 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Galvanized Sheet Metal |
Mounting | Wall Mount |
Control Type | Electro-Mechanical Thermostat |
Wiring Method | Terminal Block |
Item | Enclosure Air Conditioner |
Cooling Method | Refrigerant |
Voltage | 230 |
Includes | Active Condensate Management, Gaskets, Malfunction Switch, Mounting Hardware, Power-Off Relay for Door Switch and Other System Requirements, User Manual |
Housing Color | RAL 7035 Light Gray Powder Coated |
Standards | CE, GOST, UL/cUL Listed |
Description
Enclosure Air Conditioner, Cooling Capacity 19,000/20,500 BtuH, Housing Material Galvanized Sheet Metal, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 57.69 in, Width 20.87 in, Depth 15.28 in, Standards CE, GOST, UL/cUL Listed, Wiring Method Terminal Block, Amps 19.0/22.0, Hz 50/60, Voltage 230, Phase Single, Refrigerant R407c, Control Type Electro-Mechanical Thermostat, Housing Color RAL 7035 Light Gray Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROSTGUARD Electric Heating Cable, 120VAC, 6 ft Length (FG1-6P)
- YELLOW JACKET Manifold Hose Set, 60 In, Red, Yellow, Blue (25985)
- SCOTSMAN Grill, For 56FJ91, Fits Scotsman (02-4778-01)
- DCM Heater Motor, 2 Speed, CCW, Int Ground (D-001C-673)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521226G050)
- NVENT HOFFMAN Air Conditioner EASY SWAP Adaptor Plenum (PL17N21)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 5400/6000 BtuH (G280646G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 11100/12000 BtuH (G521246G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 21400/23400 BtuH (G572046G050)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121024010)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126115)
- Nvent Hoffman Enclosure Air Conditioners