Shop All Enclosure Air Conditioners
Nvent Hoffman
Enclosure AC, Wall Mount, 12000/12500 BtuH
Mfr # G521226G050
Zoro # G8758495
Free Shipping & Returns
$7,710.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 12,000/12,500 BtuH
- Amps 9.1/10.6 to 9.5
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # G521226G050
- Zoro # G8758495
- UPC # 783510192860
- Country of Origin United States
- Category Enclosure Air Conditioners
Dimensions
Height | 52.69 in |
Width | 17.12 in |
Depth | 11.66 in |
Details
Cooling Capacity | 12,000/12,500 BtuH |
Amps | 9.1/10.6 to 9.5 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Galvanized Sheet Metal |
Mounting | Wall Mount |
Voltage | 230/208-230 |
Item | Enclosure Air Conditioner |
Cooling Method | Refrigerant |
Includes | Active Condensate Management, Gaskets, Malfunction Switch, Mounting Hardware, Power-Off Relay for Door Switch and Other System Requirements, User Manual |
Wiring Method | Terminal Block |
Standards | CE, GOST, UL/cUL Listed |
Control Type | Electro-Mechanical Thermostat |
Housing Color | RAL 7035 Light Gray Powder Coated |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 12,000/12,500 BtuH, Housing Material Galvanized Sheet Metal, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 52.69 in, Width 17.12 in, Depth 11.66 in, Standards CE, GOST, UL/cUL Listed, Wiring Method Terminal Block, Amps 9.1/10.6 to 9.5, Hz 50/60, Voltage 230/208-230, Phase Single, Refrigerant R134a, Control Type Electro-Mechanical Thermostat, Housing Color RAL 7035 Light Gray Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN Pilot Assembly, Natural Gas (511-330-218)
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 1-1/2 in Width, 100 ft Length (CTDW-PSA-002-024)
- ALL-FILTERS 14X18X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (14181.13 6PK)
- HONEYWELL HOME RELAY, DPDT, PILOT DUTY, COIL VOLTAGE 24V, T (R8222N1011)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 908/1023 BtuH (N170116G010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 21400/23400 BtuH (G572046G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170226G010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 8800/9800 BtuH (G520846G051)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121024010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280626G050)
- MRCOOL 4 Ton 14.25 SEER Variable Speed Central A/C Horizontal (MAC1648H48GM811)
- Nvent Hoffman Enclosure Air Conditioners