Shop All Enclosure Air Conditioners
Nvent Hoffman
Enclosure AC, Wall Mount, 12000/12500 BtuH
Mfr # G521216G051
Zoro # G8758522
product price: $8,863.86
/ea
Free Shipping & Returns
$8,863.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 12,000/12,500 BtuH
- Amps 16.1/21.0
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # G521216G051
- Zoro # G8758522
- UPC # 783510199036
- Country of Origin United States
- Category Enclosure Air Conditioners
Dimensions
Height | 52.69 in |
Width | 17.12 in |
Depth | 11.66 in |
Details
Cooling Capacity | 12,000/12,500 BtuH |
Amps | 16.1/21.0 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 4X |
Housing Material | Stainless steel |
Mounting | Wall Mount |
Control Type | Electro-Mechanical Thermostat |
Item | Enclosure Air Conditioner |
Wiring Method | Terminal Block |
Includes | Compressor Heater, Enclosure Heater, Gaskets, Head Pressure Control, Malfunction Switch, Mounting Hardware, User Manual |
Voltage | 115 |
Standards | CE, GOST, UL/cUL Listed |
Housing Color | RAL 7035 Light Gray Semi-Textured Powder Coated |
Cooling Method | Refrigerant |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 12,000/12,500 BtuH, Housing Material Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 52.69 in, Width 17.12 in, Depth 11.66 in, Standards CE, GOST, UL/cUL Listed, Wiring Method Terminal Block, Amps 16.1/21.0, Hz 50/60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Electro-Mechanical Thermostat, Housing Color RAL 7035 Light Gray Semi-Textured Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20241.11 6pk+)
- BURNHAM 6016058 Manual Reset Blocked (6016058)
- AIR HANDLER Pleated Air Filter, 20 in x 20 in x 2, MERV 8, Synthetic, White (6B937)
- MRCOOL 15KW Heat Kit (MHK15U)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170226G010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 21400/23400 BtuH (G572046G050)
- NVENT HOFFMAN Air Conditioner EASY SWAP Adaptor Plenum (PL17N21)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280616G050)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121048010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110426G306)
- RITTAL Enclosure AC, Wall Mount, 3753 BtuH (3304514)
- Nvent Hoffman Enclosure Air Conditioners