Shop All Cabinet Accessory
Nvent Hoffman
Electrical Interlocks, 460 volt, Steel
Mfr # AEK460
Zoro # G6825535
original price:
$570.00
7% off
new price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- Sub-Category Electrical Accessories
- Color Unpainted
- Standards UL 508A Component Recognized; File No. E61997; CSA Certified; File No. 42186
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AEK460
- Zoro # G6825535
- UPC # 783510268206
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Electrical Interlocks,460 volt,Steel |
Material | Mild Steel |
Finish | Plated |
Sub-Category | Electrical Accessories |
Color | Unpainted |
Standards | UL 508A Component Recognized; File No. E61997; CSA Certified; File No. 42186 |
Voltage | 440/480V |
Weight | 1.44 lb |
Normal Inrush Amps @ 60 Hz | .025/.16 A |
Normal Inrush Amps @ 50 Hz | .030/.18 A |
Volts AC, 50/60 Hz | 440/480 V |
Description
Electrical Interlocks,460 volt,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 12.00 to 13.50A (CR123C137B)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS5M-WH)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- DOLPHIN COMPONENTS Cable Coupler, F-Type, RG59 Coax, PK10 (DC-CF59)
- NVENT HOFFMAN Security Dvr and 19" Rack Equipment C (DVR4U)
- NVENT HOFFMAN Grounding Device, fits #2-14 Wire, Steel (AGLK2)
- NVENT HOFFMAN Gasket Kit, 0.25x0.50, Rubber (GSKTKITS025)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414R)
- NVENT HOFFMAN Syspend 281-Max Wall Flange, 5.12x5.12x5 (S2MWF)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44LP)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 8.98x7.23, Gray, Steel 12 (GP128)
- Nvent Hoffman Cabinet Accessory