Shop All Cabinet Accessory
Nvent Hoffman
Electrical Interlocks, 230 volt, Steel
Mfr # AEK230
Zoro # G6825429
original price:
$541.20
8% off
new price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- Sub-Category Electrical Accessories
- Color Unpainted
- Voltage 220/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AEK230
- Zoro # G6825429
- UPC # 783510268107
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Electrical Interlocks,230 volt,Steel |
Material | Mild Steel |
Finish | Plated |
Sub-Category | Electrical Accessories |
Color | Unpainted |
Voltage | 220/240V |
Standards | UL 508A Component Recognized; File No. E61997; CSA Certified; File No. 42186 |
Weight | 1.44 lb |
Volts AC, 50/60 Hz | 220/240 V |
Normal Inrush Amps @ 50 Hz | .060/.35 A |
Normal Inrush Amps @ 60 Hz | .050/.32 A |
Description
Electrical Interlocks,230 volt,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Blank End, Ivory, PVC, Ends (410B)
- CAROL Coaxial Cable, RG-58/AU, 20 AWG, Black (C1188.21.01)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAD12614)
- KINDORF Channel Cone Nut, 3/8 In, Gold, PK5 (UCN38)
- NVENT HOFFMAN Screw-Cover, Type 3R, 12.00x8.00x4.00, S (A12R84)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0526414)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G60)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCD)
- NVENT HOFFMAN Continuous Hinge with Quarter-Turn Latch (A12064CHFL)
- NVENT HOFFMAN Qline D, Type 4x, 300x230x110mm, Polycar (Q302311PCD)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 8.00x8.00x6.00, Gray, Mild S (A8086CH)
- Nvent Hoffman Cabinet Accessory