Shop All Electrical Box Covers
Nvent Hoffman
Electrical Box Cover, Aluminum, Hinged Cover
Mfr # A606CHAL
Zoro # G1003284
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Length 6 in
- Width 6 in
- Depth 4 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A606CHAL
- Zoro # G1003284
- Country of Origin Unknown
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 4 in |
Height | 6 in |
Size | 6.00x6.00x4.00 in |
Width (W) (millimetre) | 152 |
Height (H) (millimetre) | 152 |
Panel Size (D x E) (millimetre) | 124 x 124 |
Width (W) (inch) | 6 |
Depth (D) (millimetre) | 102 |
Depth (D) (inch) | 4 |
Panel Size (D x E) (inch) | 4.88 x 4.88 |
Height (H) (inch) | 6 |
Overall Dimensions (L x W) (millimetre) | 191 x 176 |
Overall Dimensions (L x W) (inch) | 7.50 x 6.94 |
Overall Dimensions | 7.50 x 6.94 in / 191 x 176 mm |
Panel Size | 4.88 x 4.88 in / 124 x 124 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In (3W211)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 1-1/2" Inside Diameter - 100 Ft Spool - Clear (hs3383-sp-clear)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- NVENT HOFFMAN Flush Cover, Carbon Steel, Flush Cover (AFE12X12)
- NVENT HOFFMAN Clamp Kit, Screw Cover Enclosures (AFC412SS)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420C)
- CALBRITE Weatherproof Cover, 1 Gang, 316 Stainless Steel (S60000FVCD)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- HUBBELL Me Brz Horiz Flip Cover (1C-GH-BR)
- WIREMOLD Box Cover Assy, Outdoor, GY, 20A, 4 Plugs (XB814C520GY)
- Nvent Hoffman Electrical Box Covers