Shop All Cabinet Accessory
Nvent Hoffman
Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum
Mfr # DAH13002C
Zoro # G6824345
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- Depth 6.53 in
- Height 7-1/2 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DAH13002C
- Zoro # G6824345
- UPC # 783510260750
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 6.53 in |
Height | 7-1/2 in |
Width | 5 in |
Size | 7-1/2 in x 5 in x 6.53 in |
Details
Item | Electric Heaters,6.38x5.00x6.25,Gray, |
Material | Aluminum |
Finish | Brushed |
Color | Unpainted |
Standards | UL 508A Component Recognized; File No. E61997; CSA Certified, CSA File No. LR42186; CE |
Voltage | 200 to 250V AC |
Thickness | 0.06 in / 1.5 mm |
Weight | 4.10 lb |
Nominal Capacity Watts | 1300 W |
Max Current | 5.7 A |
Nominal Voltage | 220 V |
Voltage AC | 200 V |
Description
Electric Heaters,6.38x5.00x6.25,Gray,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 250mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-250-R)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-YL)
- WESTWARD Welding Cable, 250 MCM, 10 ft., Black (19YE18)
- ANCOR Red 18 AWG Tinned Copper Wire - 35' (180803)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1324523)
- NVENT HOFFMAN Flush Covers, Fits 10.00x10.00, Gray, St (AFE10X10)
- NVENT HOFFMAN Elbow, 6.00x6.00, SS Type 304 90 deg. (F66WE90SS)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABDCC)
- NVENT HOFFMAN Horizontal E-Bend Section, Culus Classif (L90HB24BLK)
- NVENT HOFFMAN ZONEX SA Series Junction Boxes, Aluminum (SA171108)
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV3)
- Nvent Hoffman Cabinet Accessory