Shop All Cabinet Accessory
Nvent Hoffman
Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum
Mfr # DAH13001C
Zoro # G6824284
original price:
$804.00
5% off
new price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- Width 5 in
- Size 7-1/2 in x 5 in x 6.53 in
- Depth 6.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DAH13001C
- Zoro # G6824284
- UPC # 783510260743
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 5 in |
Size | 7-1/2 in x 5 in x 6.53 in |
Depth | 6.53 in |
Height | 7-1/2 in |
Details
Item | Electric Heaters,6.38x5.00x6.25,Gray, |
Material | Aluminum |
Finish | Brushed |
Color | Unpainted |
Thickness | 0.06 in / 1.5 mm |
Standards | UL 508A Component Recognized; File No. E61997; CSA Certified, CSA File No. LR42186; CE |
Voltage | 100 to 120V AC |
Weight | 3.90 lb |
Nominal Voltage | 115 V |
Max Current | 11.5 A |
Voltage AC | 100 V |
Nominal Capacity Watts | 1300 W |
Description
Electric Heaters,6.38x5.00x6.25,Gray,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- MURR ELEKTRONIK SVS ECO LED VALVE PLUG FORM A 18MM LED VDR 24V, 2+PE field-wireable M16x1.5 (7000-29005-0000000)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC Volt Rating (OPM-NG-SC3)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 8.00x8.00, Steel (F88LSGQR)
- NVENT HOFFMAN Universal U-Connector, fits 12.00x12.00, Gray, Steel (F1212GUC)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 16.00x14.00x8.00, Fiberglass (A16148CHSCFGW)
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS61001)
- NVENT HOFFMAN Sweep Tee, Fits 8.00x8.00, Gray, Steel (F88T)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 11.66x18 (UJP1MOFF)
- Nvent Hoffman Cabinet Accessory