Shop All Cabinet Accessory
Nvent Hoffman
Electric Heaters, 230v 50/60Hz, Aluminum
Mfr # DAH2002A
Zoro # G6813373
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- Height 5-1/2 in
- Size 5-1/2 in x 4 in x 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DAH2002A
- Zoro # G6813373
- UPC # 783510705602
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 5-1/2 in |
Size | 5-1/2 in x 4 in x 4 in |
Width | 4 in |
Depth | 4 in |
Details
Item | Electric Heaters,230v 50/60Hz,Aluminum |
Material | Aluminum |
Finish | Brushed |
Color | Unpainted |
Voltage | 200 to 250V AC |
Thickness | 0.06 in / 1.5 mm |
Standards | UL 508A Component Recognized; File No. E61997; CSA Certified, CSA File No. LR42186; CE |
Weight | 2 lb |
Nominal Voltage | 220 V |
Nominal Capacity Watts | 200 W |
Voltage AC | 200 V |
Max Current | 0.95 A |
Description
Electric Heaters,230v 50/60Hz,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Gasket, 1/2 in., Material: Neoprene Rubber (OLK-1RG)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Toggle/Single Receptacle, Raised (11414)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P0608)
- CYBERPOWER Switched ATS PDU 10-Outlets PDU (PDU44001)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T160GVP)
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCDCC)
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x19.25 (DG19)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12 (F66G12)
- NVENT HOFFMAN ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel (EWMWG242436)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE12X12X6SSNK)
- Nvent Hoffman Cabinet Accessory