Shop All Cabinet Accessory
Nvent Hoffman
Electric Heaters, 115v 50/60Hz, Aluminum
Mfr # DAH8001B
Zoro # G6813355
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- Size 7-1/2 in x 4-1/4 in x 4.38 in
- Color Unpainted
- Width 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DAH8001B
- Zoro # G6813355
- UPC # 783510705909
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 7-1/2 in x 4-1/4 in x 4.38 in |
Width | 4-1/4 in |
Height | 7-1/2 in |
Depth | 4.38 in |
Details
Item | Electric Heaters,115v 50/60Hz,Aluminum |
Material | Aluminum |
Finish | Brushed |
Color | Unpainted |
Voltage | 100 to 120V AC |
Thickness | 0.06 in / 1.5 mm |
Standards | UL 508A Component Recognized; File No. E61997; CSA Certified, CSA File No. LR42186; CE |
Weight | 2.48 lb |
Nominal Capacity Watts | 800 W |
Nominal Voltage | 115 V |
Max Current | 7.37 A |
Voltage AC | 100 V |
Description
Electric Heaters,115v 50/60Hz,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 250A, 600V AC, Non-Indicating (FLSR250)
- LEVITON White 15A Plug-In Switch (C24-01470-00W)
- LEVITON 15A Single Receptacle 125Vac 5-15R Iv (5015-I)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 2 Pole, 120/240V AC (QOU220)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F88T112GVP)
- NVENT HOFFMAN Open Frame Rack, 72.00x20.25x15.00, Black, Aluminum 2-Post (EDR19FM38U)
- NVENT HOFFMAN J-Bolt Kit, Steel (LJBK)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303024M2)
- NVENT HOFFMAN Polypro, Type 4x, 10.05x10.05x6.38, Poly (A10106PHCW)
- NVENT HOFFMAN Hinge Kit, fits Doors, Black, Steel 180-Degree (PH180)
- NVENT HOFFMAN Panels, fits 125x80mm, Steel (CCAP128)
- Nvent Hoffman Cabinet Accessory